Shop All Stationary Lift Tables
Global Industrial
U-Shape Power Scissor Lift Table, 59in x 50in, 2200 Lb. Capacity
Mfr # 293232
Zoro # G611970492
product price: $5,466.99
/ea
Free Shipping & Returns
$5,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293232
- Zoro # G611970492
- UPC # 707022496827
- Country of Origin China
- Category Stationary Lift Tables
Description
Load and unload a pallet onto the lift table with the ramp included. Durable steel platform with heavy-duty pump and 2 HP motor. U shape lift table is ideal for lifting pallets and cages. Improve productivity in the workplace and prevent on-the-job injuries with the Global Industrial™ U-Shape Power Scissor Lift Table. Its unique shape makes it ideal for lifting pallets and cages and can be used as a feeding table on the assembly line. Its construction is durable enough to withstand daily use in industrial and material handling settings such as warehouses, manufacturing plants, and distribution centers. By raising the working load to the proper height, employees can prevent stress and strain while safely moving and storing products efficiently. Weight capacity: 2,200 lbs. Platform dimensions: 59inL x 50inW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- GLOBAL INDUSTRIAL Bellows Package For 48 x 36 Power Scissor Lift Tables (989038)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- GLOBAL INDUSTRIAL Floor Level Powered Lift Table, Foot Control, 48in x 50in, 2000 Lb. Cap. (293259)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- Global Industrial Stationary Lift Tables