Shop All Bicycle Racks
Global Industrial
U-Rack Bike Rack, 2-Bike Capacity, Flange Mount, Gray
Mfr # 670351MGY
Zoro # G511936659
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Height 34 in
- Color Gray
- Material Steel
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670351MGY
- Zoro # G511936659
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 14-1/2 in |
Height | 34 in |
Details
Item | U-Bike Rack |
Color | Gray |
Material | Steel |
Assembly Required | Yes |
Description
Withstands the outdoor elements. Flange mount. Holds 2 bicycles. Upgrade your bicycle storage with the Global Industrial U-Rack Bike Rack. This simple design is constructed with durable, zinc-rich, steel with a powder coat finish and is built to withstand the outdoor elements. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy. The flange mount and 6in x 6in base plate with .50in diameter mounting holes makes it easy to install the rack almost anywhere. Ideal for use outside of educational facilities, parks, and multi-family housing units. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPERS PIT 18in. 18 Tine Leaf Rake With Handle (PI82169)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- FIMCO Liquid Filled Pressure Gauge, 0-100 PSI (FIMCO-L07)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Free Standing, 7-Bike Capacity (652778FGN)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL 94L Wave Bike Rack, Green, Flange Mount, 9-Bike Capacity (652779MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- CARGOLOC Bungee Kit (32515)
- Global Industrial Bicycle Racks