Shop All Furniture Accessories
Global Industrial
U-Leg Kit With Caster, 24W x 16-3/4H, 3 Dia Casters
Mfr # 694857
Zoro # G508622473
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Height (In.) 16-3/4 in
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694857
- Zoro # G508622473
- UPC # 707022319034
- Country of Origin Taiwan, Province of China
- Category Furniture Accessories
Dimensions
Width (In.) | 24 in |
Height (In.) | 16-3/4 in |
Details
Color | Black |
Material | Steel |
Description
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. Partition Connectors and Accessories are made of steel for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- PATIO MASTERRP 4PK 112 Leg Cap (002-1)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Chrome (01HC9003CR1)
- SAFETY 1ST FURNITURE STRAP BLK 2PK (HS304)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- Global Industrial Furniture Accessories