Shop All Stationary Electric Air Compressors
Global Industrial
Two Stage Piston Air Compressor w/Dryer, 5 HP, 80 Gal., 1 Phase, 230V
Mfr # 133681
Zoro # G108619958
product price: $5,745.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$5,745.99
Free 30-Day Returns
Key Features
- Voltage 230
- Overall Height 75 in
- Overall Length 31 in
- Cylinder Material Steel
- Overall Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133681
- Zoro # G108619958
- UPC # 707022481694
- Country of Origin Turkey
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 75 in |
Overall Length | 31 in |
Overall Width | 34 in |
Details
Voltage | 230 |
Cylinder Material | Steel |
Description
The Global Industrial Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H. The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM.Overall measurements: 22 L x 13 W x 23 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- COXREELS Fittings, 1/2"NPT Malex3/4"GHT-Male Adapt (10782)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- U.S. MOTORS Air Compressor (D7C1K)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- Global Industrial Air Compressors