Shop All Stationary Electric Air Compressors
Global Industrial
Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V
Mfr # 133687
Zoro # G408619740
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$7,052.99
Free 30-Day Returns
Key Features
- Voltage 208-230
- Overall Height 71-1/2 in
- Overall Length 27 in
- Cylinder Material Steel
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133687
- Zoro # G408619740
- UPC # 707022481755
- Country of Origin Turkey
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 71-1/2 in |
Overall Length | 27 in |
Overall Width | 42 in |
Details
Voltage | 208-230 |
Cylinder Material | Steel |
Description
The Global Industrial Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 27 L x 42 W x 71.5 H. The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM.Overall measurements: 22 L x 13 W x 23 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- MRC Double Row Ball Brgs, #5210 (5210)
- WEATHERHEAD Fitting 1/4In Tubex1/8In Pipe (C5205X4)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- EMAX EI 5HP Vertical Gallon 80 Gallon Air Compressor, 1 Phase (EI05V080I1)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP, Amps: 22 (35WC82)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4918VN (4918VN)
- Global Industrial Air Compressors