Shop All Stationary Electric Air Compressors
Global Industrial
Two Stage Piston Air Compressor, 5 HP, 80 Gal., 1 Phase, 230V
Mfr # B2811234
Zoro # G208619629
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,227.99
Free 30-Day Returns
Key Features
- Voltage 230
- Overall Height 75 in
- Overall Length 31 in
- Overall Width 34 in
- Cylinder Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2811234
- Zoro # G208619629
- UPC # 810070050801
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 75 in |
Overall Length | 31 in |
Overall Width | 34 in |
Details
Voltage | 230 |
Cylinder Material | Steel |
Description
The Global Industrial Two Stage Piston Air Compressor offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB141612)
- D&D Timing Belt, H, 1 x 42in PL, T84 (420H100)
- TSUBAKI Connecting Link, Double Pitch Neptune (C2060HNEPCL)
- ZORO SELECT Hose Clamp, 2-1/4 to 2-9/16In, SAE 225, PK5 (300110225)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (B2811236)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 10 HP, 80 Gal., 1 Phase, 230V (133685)
- GLOBAL INDUSTRIAL Silent Two Stage Piston Air Compressor, 7.5 HP, 80 Gal., 1 Phase, 230V (133682)
- GLOBAL INDUSTRIAL Two Stage Piston Air Compressor w/Dryer, 10 HP, 80 Gal, 1 Phase, 230V (133687)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-P-460/3)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- ABAC IRONMAN 15 HP 2 x 7.5 HP 230 V Single Phase Two Stage 120 Gallon Horizontal Duplex Air Compressor (ABC7-21120HD)
- Global Industrial Stationary Electric Air Compressors