Shop All Hand Trucks
Global Industrial
Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders
Mfr # 989001
Zoro # G208612255
original price:
$289.99
5% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42-1/4 in
- Overall Width 29 in
- Material Steel
- Color Blue
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 989001
- Zoro # G208612255
- UPC # 707022358255
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 42-1/4 in |
Overall Width | 29 in |
Details
Material | Steel |
Color | Blue |
Item | Tilt Back Double Cylinder |
Assembled | No |
Description
Assembles easily. Designed to transport oxygen, acetylene, nitrogen and other gas cylinder tanks safely. A Folding Rear Support features a spring-loaded lock mechanism to easily convert the truck from 2-wheel to 4-wheel mode for added stability. Cylinder Truck is constructed of welded tubular steel for durability, and includes a safety chain to help secure the cylinders. Rolls smoothly on 8 mold-on rubber wheels, and the 4-wheel position offers 3 swivel casters for easy maneuvering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Step Stand Kit, Orange, Plastic, PK4 (1170-B)
- MAGLINER Swivl Stem Castr, Polyurthan, 5 in., 500 lb (131020)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Gy Wheel (P21R-C080R-15)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Pin Handle, Pneumatic Wheels (168265)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Mold-On Rubber Wheels (168266)
- DAYTON Dayton GWK-3KR84-LW 3KR84 Load Wheel Kit for Manual Pallet Jack - Black (GWK-3KR84-LW)
- Global Industrial Hand Trucks & Dollies