Shop All Storage Totes & Containers
Global Industrial
Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H
Mfr # B1918449
Zoro # G008613605
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Overall Length 41-1/2 in
- Overall Height 19 in
- Overall Width 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1918449
- Zoro # G008613605
- UPC # 832133006594
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 41-1/2 in |
Overall Height | 19 in |
Overall Width | 29-1/2 in |
Details
Color | White |
Material | Polyethylene |
Item | Tub |
Description
This 9 bushel 66 gallon capacity tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart sold separately. Tub measures 41.5L x 29.5W x 19H and weighs 25 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- JOHN STERLING Pilaster Clips, White, 12PK (PB-0086-WT)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- GLOBAL INDUSTRIAL Postal Tote, Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915RD)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257920BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Red, Plastic, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H (662122RD)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- GLOBAL INDUSTRIAL Black, Thermoset Molded Composite, 26 in L, 18 in W, 1 in H (988479)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- Global Industrial Storage Totes & Containers