Shop All Storage Totes & Containers
Global Industrial
Tub, White, Polyethylene, 36-1/4 in L, 24-1/4 in W, 23 in H
Mfr # B1918445
Zoro # G708613578
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Overall Length 36-1/4 in
- Overall Height 23 in
- Overall Width 24-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B1918445
- Zoro # G708613578
- UPC # 832133006587
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 36-1/4 in |
Overall Height | 23 in |
Overall Width | 24-1/4 in |
Details
Color | White |
Material | Polyethylene |
Item | Tub |
Description
This 8 bushel 57 gallon capacity tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart & lid sold separately. Tub measures 36.25L x 24.25W x 23H and weighs 23 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- GLOBAL INDUSTRIAL Postal Tote, White, Corrugated Plastic, 24-1/2 in L, 12 in W (238431)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- GLOBAL INDUSTRIAL Easy Assembly Solid Wall Container, Casters 39-1/4 x 31-1/2 x 34 Overall (239452C)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx5inH, Gray (652744)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662112)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180RED)
- Global Industrial Storage Totes & Containers