Shop All Guard Rails
Global Industrial
Tripple Elbow Corner Guards, Steel, 24H X 30L, Yellow
Mfr # 239802
Zoro # G408639083
product price: $294.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 in
- Overall Height 24 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239802
- Zoro # G408639083
- UPC # 707022017183
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 30 in |
Overall Height | 24 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durabilityScratch resistant yellow powder coat finish with black 3W safety stripes for high visibility Triple elbow guards are constructed of 4 schedule 10 steel pipe with 4-1/2 outer diameter Welded Base plates measure 8 x 8 with 7/8 x 1-1/4 slotted bolt holes that allow floor anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (29XP25)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 7'L, Yellow (708432)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- Global Industrial Guard Rails