Shop All Guard Rails
Global Industrial
Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow
Mfr # 239799
Zoro # G908639088
product price: $279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 24 in
- Overall Height 24 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239799
- Zoro # G908639088
- UPC # 707022017152
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 24 in |
Overall Height | 24 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durabilityScratch resistant yellow powder coat finish with black 3W safety stripes for high visibility Triple elbow guards are constructed of 4 schedule 10 steel pipe with 4-1/2 outer diameter Welded Base plates measure 8 x 8 with 7/8 x 1-1/4 slotted bolt holes that allow floor anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- MILWAUKEE HAND TRUCKS P-Handle Truck, with 8", Solid Tires (DC30020)
- DAYTON Entry Wheel Kit (MH57-44G)
- ZORO SELECT Folding Gate, Gray, 6 to 7 ft. Opening W (SECO 785)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Double-Rail, 42H, Yellow (708440)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Steel Double Socket Base For Pedestrian Barrier (940375)
- GLOBAL INDUSTRIAL 18H Protective Rail Barrier Post For Single Rail, Post Only (436731)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- Global Industrial Guard Rails