Shop All Pallet Rack Accessories
Global Industrial
Trilingual Do Not Stack Pallet Cones, Yellow, 50PK
Mfr # 412402
Zoro # G708611895
product price: $61.79
/pk 50, $1.24/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Height 10 in
- Color Yellow
- Material Corrugated Cardboard
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412402
- Zoro # G708611895
- UPC # 707022402880
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Length | 8 in |
Details
Color | Yellow |
Material | Corrugated Cardboard |
Description
Prevent double stacking of freight orders by strapping or taping down the cones to the top of the pallet to reduce damage to shipments. Yellow with Black Text. Trilingual: English, Spanish and French. Measures 8 x 8 x 10, ships flat and easy to store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Clear (QUS232CL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 7 in H, 23 7/8 in L, Clear (QUS952CL)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W x 24D x 96H (299210)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- Global Industrial Pallet Rack Accessories