Shop All Trash Cans
Global Industrial
Triangle Metal Trash Can, Silver, Stainless Steel
Mfr # 641597SS
Zoro # G908620420
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Triangle
- Color Silver
- Material Stainless Steel
- Height 36 in
- Width 22-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641597SS
- Zoro # G908620420
- UPC # 707022469814
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 36 in |
Width | 22-13/16 in |
Length | 22-1/6 in |
Details
Container Shape | Triangle |
Color | Silver |
Material | Stainless Steel |
Item | Metal Trash Can |
Finish | Brushed |
Description
Brushed, stainless steel finish and unique shape help it seamlessly blend into a wide variety of commercial environments such as airports, shopping malls, or health clubs. The liner material is made of high density polyethylene that are cost efficient, long lasting, and easy to carry. The open top allows user to dispose of trash quickly, helping to keep the surrounding areas cleaner, longer and the wide access door provides ample space to lift and remove the liner. Measures: 36 H x 22-13/16 W x 22-1/16 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Coreless, 2 Ply, 1000 Sheets, White, 36 PK (4007)
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, 2L Refill (641454)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600WHT)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261749BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238242GY)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237279BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240458BL)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, 24 3/4 in Dia, Open Top, Plastic (FG917388BLA)
- Global Industrial Trash Cans