Shop All Trash Cans
Global Industrial
TrashTalk Outdoor Slatted Metal Trash Can w/Flat Lid, 36 Gal., Black
Mfr # 237726BKT
Zoro # G211865495
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 237726BKT
- Zoro # G211865495
- Country of Origin Multiple
- Category Trash Cans
Dimensions
Height | 36 in |
Details
Color | Black |
Material | Steel |
Item | Smart Trash Can |
Description
TrashTalkTM enabled device sends quick status alerts to your computer device on capacity limit, location, condition, and more. TrashTalkTM enabled device is water resistant, easy-to-install, connect, and use. Tracking features help pinpoint locations prone to overflow. Same rigid and reliable receptacle that comes with waste management control features. At first glance, this may be just your ordinary Global Industrial™ Outdoor Slatted Metal Trash Can that accepts up to 36 gallons of trash. It isnftt. This is our TrashTalkTM enabled receptacle, which is made to help keep you on top of your sanitation strategy through a wireless connection from your computer device. It is designed to send out direct alerts to your waste management crew as it nears its capacity limit. This constant communication helps saves time, energy, and walking trips on large-scale properties such as school grounds, stadiums, universities, and more. Use it to keep track of where your receptacles are and their waste capacity status. For best performance, please use included security cable. Traditional black finish. Includes 1 year service subscription. See product manual for more details. Robust steel construction ensures lasting durability. Sensor device is super-compact and easily mounts to the underside of the receptacle lid. Standard, flat-shaped lid helps protect the receptacle. Every TrashTalkTM Smart Trash Can brings you one step closer to optimizing your resources in waste management collection. Each unit comes with a pre-installed wireless sensor that allows you to easily monitor fill levels from a convenient online portal. Activation instructions for the sensor and online portal are included along with a complementary 1 year subscription with Nordsense that enables this service. A subscription renewal will be required in order to receive continuous service from both the sensor and portal. Please note that advanced features from Nordsense, such as geolocation tracking are available for bulk orders of 200 or more TrashTalkTM Smart Trash Cans.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL AIR-TIP Long Reach Flexible Micro Hose Attachment Set for Wet/Dry Vacuums (49-90-2037)
- ARM & HAMMER A&H Super Washing Soda (03020)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- VIKAN Tank Brush, 1-1/2" L Trim, Brown Bristle (703766)
- GLOBAL INDUSTRIAL Square Tan, Wood (603589)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 44 Gallon Brown (240462BNB)
- GLOBAL INDUSTRIAL Round Blue, Steel (237634BL)
- GLOBAL INDUSTRIAL Rectangle Mobile Trash Can, Blue, Plastic (B2239508)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (238241GY)
- TOTER 96 gal Trash Can, Blue (ACC96)
- Global Industrial Trash Cans