Shop All Trash Bags
Global Industrial
Trash Bags, Natural, 1000 PK
Mfr # 670209
Zoro # G308620600
product price: $42.99
/pk 1000, $0.04/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hdpe
- Color Natural
- Width 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670209
- Zoro # G308620600
- UPC # 8126370170746
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24 in |
Height | 24 in |
Details
Material | Hdpe |
Color | Natural |
Item | Trash Bags |
Description
. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High DensityPolyethyleneHDPE resins, the bag's 0.23 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Natural color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 24in. x 24in. for a superb fit into 7 to 10 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 20 coreless rolls of 50 bags each for a total of 1000 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09512), Stainless, 16.63" x 12.25" x 2.5" (Qty 1) (9512)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass (1TYZ4)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- GLOBAL INDUSTRIAL Trash Bags, Black, 250 PK (670216)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670214)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- HERITAGE 16 gal Trash Bags, 0.70 mil (18 Micron), Black, 500 PK (HERH4832HK)
- Global Industrial Trash Bags