Shop All Trash Bags
Global Industrial
Trash Bags, Clear, 75 PK
Mfr # 670200
Zoro # G208620533
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Super Duty
- Material Lldpe
- Height 58 in
- Width 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670200
- Zoro # G208620533
- UPC # 707022358224
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Height | 58 in |
Width | 39 in |
Details
Bag Closure Type | Super Duty |
Material | Lldpe |
Color | Clear |
Item | Trash Bags |
Description
. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from 100% virgin hexene-based Linear Low Density PolyethyleneLLDPE resins, the bag's 2.50 Mil Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 39in. x 58in. for a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 15 bags each for a total of 75 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS INDUSTRIES 42 Gal Ips 3 Mil Contractor Bag 20Ct (13-11108)
- URNEX BRANDS Coffee and Espresso Machine Descaling Powder, 1 oz Packets, 3PK (UBI70255)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- Global Industrial Trash Bags