Shop All Trash Bags
Global Industrial
Trash Bags, Clear, 100 PK
Mfr # 670272
Zoro # G808620513
product price: $90.15
/pk 100, $0.90/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Heavy Duty
- Material Lldpe
- Color Clear
- Width 38 in
- Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670272
- Zoro # G808620513
- UPC # 8126370172313
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Width | 38 in |
Height | 58 in |
Details
Bag Closure Type | Heavy Duty |
Material | Lldpe |
Color | Clear |
Item | Trash Bags |
Description
. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density PolyethyleneLLDPE resins, the bag's 1.7 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 38in. x 58in. for a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN Waste Disposal Bags, Red, 3 Gal, PK200, 200 PK (03EB086000)
- MEECO MANUFACTURING Meeco Manufacturing 30071 Chimney Brush Rod 72 in. Fiberglass (30071)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- SANI-LINER 7 gal Trash Bags, 33 in x 17 in, Light-Duty, 0.19 mil, Gusset, 250 PK (SLWS1717)
- Global Industrial Trash Bags