Shop All Trash Bags
Global Industrial
Trash Bags, Clear, 100 PK
Mfr # 261770
Zoro # G208619940
product price: $60.19
/pk 100, $0.60/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Medium Duty
- Material Lldpe
- Color Clear
- Width 38 in
- Height 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261770
- Zoro # G208619940
- UPC # 8126370113194
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Width | 38 in |
Height | 58 in |
Details
Bag Closure Type | Medium Duty |
Material | Lldpe |
Color | Clear |
Item | Trash Bags |
Description
Perfect for throwing away sharp objects because it features maximum puncture and tear resistance. Ideal for commercial and industrial use. Clear bags are USDA and FDA approved. 0.75 Mil thickness. 100% recyclable. Sold in cases of 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- LIBMAN COMMERCIAL Pot Brush, Brass Bristles, Rubber Grp, PK12, 12 PK (47)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, White, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47091)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670214)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- GLOBAL INDUSTRIAL Trash Bags, Black, 250 PK (670216)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Medium-Duty, 12 microns, Clear, 200 PK (S386012N)
- Global Industrial Trash Bags