Shop All Trash Bags
Global Industrial
Trash Bags, Black, 500 PK
Mfr # 670214
Zoro # G208620632
product price: $88.99
/pk 500, $0.18/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Closure Type Medium Duty
- Material Lldpe
- Color Black
- Width 24 in
- Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670214
- Zoro # G208620632
- UPC # 8126370170777
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24 in |
Height | 32 in |
Details
Bag Closure Type | Medium Duty |
Material | Lldpe |
Color | Black |
Item | Trash Bags |
Description
. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density PolyethyleneLLDPE resins, the bag's 0.60 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 24in. x 32in. for a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 50 bags each for a total of 500 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- MI-T-M Canister Wheel (14-0076)
- YEOMAN & CO MINI SCRAPER/SQUEEGEE (91101)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- Global Industrial Trash Bags