Shop All Trash Bags
Global Industrial
Trash Bags, Black, 500 PK
Mfr # 670211
Zoro # G708591586
product price: $87.35
/pk 500, $0.17/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Heavy Duty
- Material Lldpe
- Height 23 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670211
- Zoro # G708591586
- UPC # 8126370170722
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 23 in |
Width | 24 in |
Details
Bag Closure Type | Heavy Duty |
Material | Lldpe |
Color | Black |
Item | Trash Bags |
Description
. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density PolyethyleneLLDPE resins, the bag's 0.90 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 24in. x 23in. for a superb fit into 7 to 10 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 50 bags each for a total of 500 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5,000 mL Liquid Hand Cleaner Cartridge (12V418)
- WINGITS ADA Toilet Paper Holder, Double Post, SS (WMETPHPS)
- HOOVER COMMERCIAL Battery, 40V, Li-Ion 12Ah, for Vacuum (CH27312)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- GLOBAL INDUSTRIAL Trash Bags, Black, 250 PK (670216)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Trash Bags, Black, 2000 PK (670206)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670214)
- DURASACK 2200 lbs. dry material Bulk Bags, White, 250 PK (BB-50UDF-P)
- Global Industrial Trash Bags