Shop All Trash Bags
Global Industrial
Trash Bags, Black, 50 PK
Mfr # 695813
Zoro # G808610309
product price: $29.65
/pk 50, $0.59/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 30 in
- Width 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695813
- Zoro # G808610309
- UPC # 707022452854
- Country of Origin China
- Category Trash Bags
Dimensions
Height | 30 in |
Width | 27-1/2 in |
Details
Material | Plastic |
Color | Black |
Item | Trash Bags |
Description
For use with the Global Industrial Pet Waste Dispenser Stations. 13 gallon heavy duty black trash liners feature a drawstring closure for easy and clean disposal. 1.5 mil thickness. Bag Dimensions: 27-1/2W x 30H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL INDUSTRIES Can Crusher Aluminum (M-92)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.3 x 5.9 x 9.8, White (09603)
- JANITIZED ProTeam High Efficiency Domed motor Filter 50 pc (JAN-HVF074)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- TOUGH GUY 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DL05)
- Global Industrial Trash Bags