Shop All Trash Bags
Global Industrial
Trash Bags, Black, 250 PK
Mfr # 670216
Zoro # G308619932
product price: $63.99
/pk 250, $0.26/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Heavy Duty
- Material Lldpe
- Color Black
- Height 32 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670216
- Zoro # G308619932
- UPC # 8126370170715
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 32 in |
Width | 24 in |
Details
Bag Closure Type | Heavy Duty |
Material | Lldpe |
Color | Black |
Item | Trash Bags |
Description
. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density PolyethyleneLLDPE resins, the bag's 1.20 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 24in. x 32in. for a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 25 bags each for a total of 250 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620)
- NYCO Super Conc Floor Stripper, 1 qt., PK6 (NL201-Q6)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- Global Industrial Trash Bags