Shop All Trash Bags
Global Industrial
Trash Bags, Black, 200 PK
Mfr # 670270
Zoro # G508620592
product price: $66.49
/pk 200, $0.33/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hdpe
- Width 38 in
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670270
- Zoro # G508620592
- UPC # 8126370172290
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Width | 38 in |
Height | 60 in |
Details
Material | Hdpe |
Color | Black |
Item | Trash Bags |
Description
. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin high molecular weight High DensityPolyethyleneHDPE resins, the bag's 0.57 Mil thickness offers maximum puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 38in. x 60in. for a superb fit into 55 to 60 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 8 coreless rolls of 25 bags each for a total of 200 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Brush Chrome (40392000)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- REJUVENATE Professional Hardwood Floor Restorer (RJ128PROFG)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 4-5/16"L, Wall (1793535)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670214)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- Global Industrial Trash Bags