Shop All Trash Bags
Global Industrial
Trash Bags, Black, 100 PK
Mfr # 261769
Zoro # G408610433
product price: $79.25
/pk 100, $0.79/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Heavy Duty
- Material Lldpe
- Color Black
- Height 58 in
- Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261769
- Zoro # G408610433
- UPC # 8126370113187
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Height | 58 in |
Width | 38 in |
Details
Bag Closure Type | Heavy Duty |
Material | Lldpe |
Color | Black |
Item | Trash Bags |
Description
Designed for extra heavy applications with star seal bottoms. Ideal for industrial and heavy duty use. 1.70 Mil thickness. 100% recyclable. Leeds Approved. Sold in cases of 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Tide Free & Gentle No Scent Laundry Detergent Liquid 46 oz 1 pk (41823)
- TOUGH GUY 36" Extension Rod, Fiberglass (2ELE1)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- MIDWEST RAKE CAM Set, Size 1, 5/16" L, 5 Settings, PK2 (57080)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670210)
- GLOBAL INDUSTRIAL Trash Bags, Black, 500 PK (670211)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Black, 2000 PK (670206)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00995)
- Global Industrial Trash Bags