Shop All Trash Bags
This Product is Discontinued
Global Industrial
Trash Bags, Black, 100 PK (Discontinued)
Mfr # 261767
Zoro # G908591591
This Product is Discontinued
Key Features
- Bag Closure Type Medium Duty
- Material Lldpe
- Color Black
- Height 58 in
- Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261767
- Zoro # G908591591
- UPC # 8126370113163
- Country of Origin Malaysia
- Category Trash Bags
Dimensions
Height | 58 in |
Width | 38 in |
Details
Bag Closure Type | Medium Duty |
Material | Lldpe |
Color | Black |
Item | Trash Bags |
Description
Designed for extra heavy applications with star seal bottoms. Ideal for industrial and heavy duty use. 1.00 Mil thickness. 100% recyclable. Leeds Approved. Sold in cases of 100 bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.