Shop All Wheelchairs
Global Industrial
Transport Chair, 19inW Seat, Black
Mfr # 695986
Zoro # G311898171
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Height 39-1/2 in
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695986
- Zoro # G311898171
- UPC # 707022508278
- Country of Origin China
- Category Wheelchairs
Dimensions
Height | 39-1/2 in |
Details
Color | Black |
Material | Aluminum |
Assembly Required | No |
Item | Transport Chair |
Description
Hand brakes, wheel brakes, and seat belt/leg strap for added safety. Foldable for easy storage. 250 lb weight capacity. The Global Industrial™ Transport Chair is designed to help healthcare staff, caretakers, and custodians provide simple and safe short-distance transportation for patients and guests. This Transport Chair includes plenty of safety features, making it suitable for hospitals, clinics, and senior care facilities for intaking, assessment, and discharging. Perfect for those with rollators or walking devices at home and is also built to help provide mobility transportation to and from areas for day-trip vacations, short outings, and essential trips. Safety features include a seatbelt and leg straps for fall prevention and locking brakes to keep the chair in a stationary position. Wheelchair seat features a resilient, low maintenance nylon upholstery thatfts easy to clean. Rolls on dependable solid rubber tires mounted on composite wheels to ensure smooth transportation. Powder-coated aluminum frame for lasting use. Transport chair is designed to be rolled by an aide or helper and not the user. Padded armrests for added comfort. Seat to Floor Height: 19-1/2in. Back Height: 18in. 8in front solid rubber wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- TYLENOL Extra Strength Caplets, Two-Pack, 50PK (44910)
- ALCO Rear Wheel Bearing (269)
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- EVAC-CHAIR Stair Chair, Aluminum, 500 lb. (500H)
- CARMAN Karman CU-FO-16 16 in. Universal Foam Deluxe Wheelchair Seat Cushion; Black (CU-FO-16)
- CARMAN Karman AT-802-DY Anti Tipper Pair for Wheelchair; Chrome (AT-802-DY)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- Global Industrial Wheelchairs