Shop All Tool Storage Accessories
Global Industrial
Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan
Mfr # 319402TN
Zoro # G208620274
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 28 Tool Slots
- Width 12-1/2 in
- Features Tool Organizer
- Material Steel
- Depth 6-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 319402TN
- Zoro # G208620274
- UPC # 707022353908
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 12-1/2 in |
Depth | 6-7/16 in |
Details
Item | Tool Organizer |
Type | 28 Tool Slots |
Features | Tool Organizer |
Material | Steel |
Color | Tan |
Description
This tool holder is designed to give you full tool storage and access where you need it most. The swivel and bend design adjusts to the appropriate location with a span of 20. The steel construction is both strong and durable for the toughest working conditions. The holder includes 28 slots and openings to store screwdrivers, hammers, wrenches, pliers, and more. It can be used with an existing workbench and riser kit. The holder has 50 lbs weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 25/64in (500-025)
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- VEGA Hex T-Handle, 6 in x 7/32 (LTH7326)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- GLOBAL INDUSTRIAL Divider Kit for 6inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316082)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- GLOBAL INDUSTRIAL Divider Kit for 5inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316076)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Blue (319402BL)
- CAPRI TOOLS Wrench Roll Up Pouch, Metric, 19 Pockets (CP11390-POUCH)
- Global Industrial Tool Storage Accessories