Shop All Tool Storage Accessories
Global Industrial
Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Blue
Mfr # 319402BL
Zoro # G908620161
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 28 Tool Slots
- Width 12-1/2 in
- Material Steel
- Features Tool Organizer
- Depth 6-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 319402BL
- Zoro # G908620161
- UPC # 707022353892
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 12-1/2 in |
Depth | 6-7/16 in |
Details
Item | Tool Organizer |
Type | 28 Tool Slots |
Material | Steel |
Features | Tool Organizer |
Color | Blue |
Description
This tool holder is designed to give you full tool storage and access where you need it most. The swivel and bend design adjusts to the appropriate location with a span of 20. The steel construction is both strong and durable for the toughest working conditions. The holder includes 28 slots and openings to store screwdrivers, hammers, wrenches, pliers, and more. It can be used with an existing workbench and riser kit. The holder has 50 lbs weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Double-Ball-Hex Key, 5/32" Tip Size, 5 15/32 in Long, 3/8 in Short (19210)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- MILESCRAFT Sigcrafter Wood Carving Sign Making Template Kit for Routers (1206)
- GLOBAL INDUSTRIAL Dividers for 10inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316075)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- GLOBAL INDUSTRIAL Dividers for 4inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316071)
- GLOBAL INDUSTRIAL Dividers for 8inH Drawer of Modular Drawer Cabinet 36inWx24inD, Black (316074)
- GLOBAL INDUSTRIAL Custom Cut Drawer Liner Roll, 60L x 24W x1/4H. Black Foam (534845)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Tan (319402TN)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- Global Industrial Tool Storage Accessories