Shop All Protective Packaging Accessories
Global Industrial
Tip N Tell Indicators, Blue
Mfr # 412545
Zoro # G108663029
product price: $2.19
/ea
Sold in multiples of 100 for $219.00
$219.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tipping Indicators
- Height 1/8 in
- Length 4 in
- Color White
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412545
- Zoro # G108663029
- UPC # 707022443753
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 1/8 in |
Length | 4 in |
Width | 2-3/4 in |
Details
Type | Tipping Indicators |
Color | White |
Description
The Tip-N-Tell indicators show when packages tip in transit and possible damage is indicated when blue beads break through to the arrow on top. Attach the monitor to the package with its self stick adhesive and pull the pin to activate after adhering to the carton. These indicators are brightly colored to be easily recognized by package handlers. The receiver's colorful warning label is included with each indicator. They are sold in boxes of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- MEASURETEK Bench Scale, Digital, 30kg/60 lb., LCD (GGS_42964)
- PARTNERS BRAND Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- Global Industrial Protective Packaging