Shop All Protective Packaging Accessories
Global Industrial
Tilt Indicator, Yellow
Mfr # 412646
Zoro # G808663008
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tipping Indicators
- Height 3/10 in
- Length 4-3/4 in
- Width 4-3/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412646
- Zoro # G808663008
- UPC # 707022472821
- Country of Origin Taiwan, Province of China
- Category Protective Packaging Accessories
Dimensions
Height | 3/10 in |
Length | 4-3/4 in |
Width | 4-3/4 in |
Details
Type | Tipping Indicators |
Color | Yellow |
Description
Detect and monitor your package from the warehouse to the loading dock with this all-in-one system. The Global Industrial; Tilt Indicator can easily be applied to any surface and will tell you if your cargo has been mis-handled. Ideal for those shipping goods long distances as it will help identify trouble spots in the supply chain, from production to transportation and storage. Designed to alert recipients to inspect contents before acceptance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM RECORDER, TIME, TOTALING (LTH7500E)
- BUSINESS SOURCE Envelope, Peeltoseal, Regular 500PK (BSN36682)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- Global Industrial Protective Packaging