Shop All Smoking Receptacles & Shelters
Global Industrial
Terracotta Outdoor Ashtray, 5 Gallon
Mfr # 245133RG
Zoro # G208619889
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Specific Container Material Plastic
- Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 245133RG
- Zoro # G208619889
- UPC # 707022018579
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 39 in |
Details
Color | Brown |
Specific Container Material | Plastic |
Type | Free Standing |
Description
Outdoor Ashtray - Terracotta 5 Gallon, Holds Over 14,000 Butts. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39H x 15 diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Sp O&D Triaz Rts 32 Oz (HG-95830)
- GREENSCAPES Frost Shield 12 ft. L X 10 ft. W Plant Protecting Blanket (46448)
- MOTORCRAFT Hose Asy, Kfl82 (KFL82)
- CLASSIC ACCESSORIES Montlake Dining Seat Cushion Slipcover, Heather Indigo, 20"x20" (60-136-015501-RT)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- GLOBAL INDUSTRIAL 6'5W x 3'8D x 7'H Bus Smoking Shelter Flat Roof with Three Sided Open Front, Gray (493404)
- GLOBAL INDUSTRIAL Black Outdoor Ashtray, 5 Gallon (245133BK)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 5 Gallon (245133GY)
- RUBBERMAID COMMERCIAL Infinity Traditional Smoking Receptacle, 4.1 gal, 39"H, Antique Pewter (FG9W3300ATPWTR)
- Global Industrial Smoking Receptacles & Shelters