Shop All Complete Pallet Racks
Global Industrial
Teardrop Pallet Rack Starter, 48W X 48D X 120H
Mfr # B2282503N
Zoro # G108611891
product price: $705.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$705.99
Free 30-Day Returns
Key Features
- Overall Height 120 in
- Overall Width 48 in
- Overall Depth 48
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2282503N
- Zoro # G108611891
- UPC # 707022432696
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 120 in |
Overall Width | 48 in |
Overall Depth | 48 |
Details
Item | Starter |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230GREY)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- SOUTHERN IMPERIAL Hook Fastbck Scn2"Bx100 (R33-2-212)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796614N)
- GLOBAL INDUSTRIAL Tear Drop Pallet Rack Starter 144W X 48D X 96H, 5970 Lbs. Capacity (320860)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 144H (796618N)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Starter, 144inW x 48inD x 120inH (B3121281)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Starter, 96inW x 48inD x 144inH (B3121309)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W x 24D x 96H (299203)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- Global Industrial Pallet Racks