Shop All Complete Pallet Racks
Global Industrial
Teardrop Pallet Rack Starter, 48W X 42D X 120H
Mfr # B2282486N
Zoro # G808611818
product price: $693.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$693.99
Free 30-Day Returns
Key Features
- Overall Height 120 in
- Overall Width 48 in
- Overall Depth 42
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2282486N
- Zoro # G808611818
- UPC # 707022432610
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 120 in |
Overall Width | 48 in |
Overall Depth | 42 |
Details
Item | Starter |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (QSB102BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- QUANTUM STORAGE SYSTEMS Stacking Container, Blue, Polyethylene, 15 1/4 in L, 19 7/8 in W, 12 7/16 in H (K-QGH700BL-1)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796614N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 144W X 42D X 120H, 5970 Lbs. Capacity (320868)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W x 48D x 96H (B2282507N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 96H (B2282500N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 48D X 96H (B2282539N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 96H (B2282529N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 48D x 120H (796608N)
- Global Industrial Complete Pallet Racks