Shop All Complete Pallet Racks
Global Industrial
Teardrop Pallet Rack Starter, 48W X 36D X 96H
Mfr # B2282504N
Zoro # G208611937
product price: $564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Overall Width 48 in
- Overall Depth 36
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2282504N
- Zoro # G208611937
- UPC # 707022432139
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 36 |
Details
Item | Starter |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- PRIME-LINE Plastic Shelf Hole Plugs, 5mm, White 48 Pack (U 10033)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Starter, 96inW x 48inD x 144inH (B3121309)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 48D X 96H (796582N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W x 24D x 96H (299203)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W X 48D X 120H (796606N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 144H (796616N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 48D X 96H (796580N)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 42 in D (184212043120DA)
- Global Industrial Complete Pallet Racks