Shop All Complete Pallet Racks
Global Industrial
Teardrop Pallet Rack Starter, 144W X 42D X 144H
Mfr # 320881
Zoro # G508611941
product price: $1,290.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Overall Width 144 in
- Overall Depth 42
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 320881
- Zoro # G508611941
- UPC # 707022456531
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 144 in |
Overall Width | 144 in |
Overall Depth | 42 |
Details
Item | Starter |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENMADE InstaCrate 12 gal BlackRed Folding Crate 117 in H X 142 in W X 21 in D Stackable (691323)
- LEWISBINS ORBIS Stakpak NXO2422-11 Modular Straight Wall Container, 24"L x 22-1/2"W x 10-29/32"H, Blue (NXO2422-11-BL)
- 80/20 5 Hole 90 Degree Joining Plate (40-4351)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 48D X 96H (796580N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 120H (796598N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796614N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W x 24D x 96H (299204)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 36D X 96H (796560N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W X 48D X 120H (796606N)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- Global Industrial Pallet Racks