Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Backstop, 144in L, 4in Offset
Mfr # B2354950
Zoro # G511937533
Free Shipping & Returns
$243.99
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
- Brand Global Industrial
- MFR # B2354950
- Zoro # G511937533
- UPC # 707022498180
- Country of Origin United States
- Category Pallet Rack Accessories
Description
Easy installation with no hardware required. Piston lock at each end. Prevents pallets from being pushed too far within rack system. The Global Industrial™ Teardrop Pallet Rack Backstop will prevent the pallet and load from being loaded or pushed too far within the pallet rack system. The backstops are a single piece that does not require any type of hardware and are fastened directly to Global Industrial™ Pallet Rack Uprights with a piston-lock end at each end. Reconfiguration is as simple as disengaging the piston locks and relocating the pallet stop. To be installed 12in from the top of the support load beams and have 4in offset.
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
- CLOSETMAID Shlf Wardrobe 6Ftx12In Wht (1361)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-210BL)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Turquoise (B1845730)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 42"D x 46"W (M25DS-4246-LD)
- Global Industrial Pallet Rack Components