Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 96W X 48D X 120H
Mfr # 796605N
Zoro # G308611943
product price: $607.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Depth 48
- Overall Height 120 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 796605N
- Zoro # G308611943
- UPC # 707022432740
- Country of Origin Viet Nam
- Category Pallet Rack Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 48 |
Overall Height | 120 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves, Blue (VHSR-4)
- KRUEGER SENTRY GAUGE Petroleum-Based Liquids and Aromatics Drum Gauge (DRM246)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Add-On, 120inW x 48inD x 144inH (B3121302)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 4in Offset (B2354950)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Orange (412426)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Add-On, 96inW x 48inD x 120inH (B3121282)
- GLOBAL EQUIPMENT Pallet Rack Beam 96"Lx4-1/16"H Unslotted 5030 Lb Cap/Pr (2 pcs) (245972)
- Global Industrial Pallet Rack Accessories