Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 96W X 42D X 144H
Mfr # B2282489N
Zoro # G108611877
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Overall Depth 42
- Overall Height 144 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2282489N
- Zoro # G108611877
- UPC # 707022432887
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 42 |
Overall Height | 144 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT-CAMERON 8 Panel Perimeter Patrol Kit, Welded Steel Powder Coat, Black (RF 10005 - 8)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- TENNSCO Decking, Particle Board, 72 in W, 36 in D, natural, Unfinished Finish (PB-7236-3)
- STEELMAN 7' Garage Storage Cabinets with Workbench 20 Drawers, Silver (SM-0016)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Add-On, 96inW x 48inD x 120inH (B3121282)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- GLOBAL EQUIPMENT Global Industrial„¢ Stackable Open Deck Pallet, Galvanized Steel, 2-Way, 48"x40", 8000 Lb Stat Cap (BYQ442882)
- Global Industrial Pallet Rack Components