Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On, 96inW x 24inD x 120inH
Mfr # 290753
Zoro # G111919328
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 290753
- Zoro # G111919328
- Country of Origin Multiple
- Category Pallet Rack Accessories
Description
Easy tool-free assembly. Heavy-duty steel construction. Includes welded braces for maximum rigidity and stability. Expand storage space and store more pallet loads with the Global Industrial™ Teardrop Pallet Rack Add-On. This industrial storage rack add-on is made of durable heavy-gauge steel and includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 13-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2in increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8in H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Rack Disclaimer:. If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity rating s provided are for reference only. These ratings apply to static non- seismic conditions only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- SSI SCHAEFER 22 lb Hang & Stack Storage Bin, Steel, 6 in W, 4 3/4 in H, 9 1/2 in L, Silver (147.090605GV1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- Global Industrial Pallet Rack Components