Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 48W X 42D x 96H
Mfr # 796571N
Zoro # G908611916
product price: $452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$452.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 42
- Overall Height 96 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 796571N
- Zoro # G908611916
- UPC # 707022432092
- Country of Origin Viet Nam
- Category Pallet Rack Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 42 |
Overall Height | 96 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6666KC)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Turquoise (B1845730)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- Global Industrial Pallet Racks