Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 120W x 48D x 120H
Mfr # B2282492N
Zoro # G908611855
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Overall Width 120 in
- Overall Depth 48
- Overall Height 120 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2282492N
- Zoro # G908611855
- UPC # 707022432689
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 120 in |
Overall Depth | 48 |
Overall Height | 120 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 11705 Compartment Door Trigger Latch - Flush Mount (11705)
- STACKBIN Steel Sectional Stacking Bin, 15 1/2 in D x 41 in H x 37 in W, 8 Shelves, Blue (3-235SSPB)
- GHENT Floor Display Case 48x72x16, Mirror, Champange (2074MB-GD-AK)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- Global Industrial Pallet Rack Accessories