Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 120W x 42D x 144H
Mfr # 796619N
Zoro # G708611956
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$724.99
Free 30-Day Returns
Key Features
- Overall Width 120 in
- Overall Depth 42
- Overall Height 144 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 796619N
- Zoro # G708611956
- UPC # 707022432825
- Country of Origin Viet Nam
- Category Pallet Rack Accessories
Dimensions
Overall Width | 120 in |
Overall Depth | 42 |
Overall Height | 144 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SPOS12-CLR)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 72" W, 33-3/4" Height, 3600 lb. (WB-1-3672W)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- 80/20 Inside Corner Bracket, 4 Hole W/Support (14058)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- Global Industrial Pallet Rack Components