Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 108W x 42D x 144H
Mfr # B2282499N
Zoro # G908611831
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Overall Width 108 in
- Overall Depth 42
- Overall Height 144 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2282499N
- Zoro # G908611831
- UPC # 707022432894
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 108 in |
Overall Depth | 42 |
Overall Height | 144 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Black (IC00461866-09)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 6in Offset (B2354946)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- ZORO SELECT No Stack Cone, Red/White, 8 In. L, PK100 (3EXF8)
- Global Industrial Pallet Rack Accessories