Shop All Pallet Rack Accessories
Global Industrial
Teardrop Pallet Rack Add-On 108W x 42D x 120H
Mfr # B2282493N
Zoro # G508611927
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Overall Width 108 in
- Overall Depth 42
- Overall Height 120 in
- Color Orange
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2282493N
- Zoro # G508611927
- UPC # 707022432573
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 108 in |
Overall Depth | 42 |
Overall Height | 120 in |
Details
Pallet Rack Accessory Item | Add-on |
Color | Orange |
Material | Steel |
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Add-on unit includes 1 upright frame and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum-Top Wet/Dry Vacuum Head, 120 W Power, 3 HP, 88 CFM (61HV93)
- DURHAM MFG Dividers, 12 PK (097-95)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- AKRO-MILS AkroMils Divider 40239 For AkroBin Stacking Bin 184814 (40239)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Turquoise (B1845730)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL INDUSTRIAL Bolted Pallet Rack Add-On, 96inW x 48inD x 120inH (B3121282)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 6in Offset (B2354946)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- Global Industrial Pallet Racks