Shop All Rotary Screw Air Compressors
Global Industrial
Tankless Rotary Screw Compressor w/Dryer, 5 HP, 1 Phase, 230V
Mfr # 133688
Zoro # G308825739
product price: $10,780.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$10,780.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Stand Alone
- Overall Length 35 in
- Overall Height 41 in
- Voltage 208/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133688
- Zoro # G308825739
- UPC # 707022481762
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 35 in |
Overall Height | 41 in |
Details
Item - Air Compressor | Rotary Screw |
Tank Style - Air Compressor | Stand Alone |
Voltage | 208/230 |
Description
The Global Industrial, Tankless Rotary Screw Air Compressor with Dryer offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. Users also have the ability to remove the insulated doors for faster servicing and set pressures, alarms, and schedules for their convenience. Overall measurements: 35 L x 24 W x 41 H. The dryer is not pre-installed and must be attached by the purchaser. The Global Industrial, Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM. Overall measurements: 22 L x 13 W x 23 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 48958235 / INGERSOLL RAND (B1SA0001431)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-230-3)
- INDUSTRIAL GOLD 10hp, 3 Phase, 208-230V, Enclsd Rtry Screw Compressor, 40CFM@150PSI (R103ENC3)
- ABAC 5 HP Tank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor (AS-5501TM)
- ABAC 10 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 150 PSI Air Compressor (AS-10503BM)
- SPEEDAIRE Rotary Screw Air Compressor, 5 HP, 14.8A (40HU66)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 15 HP, Base Mnt (QRS 15 HP-150PSI BM)
- Global Industrial Rotary Screw Air Compressors