Shop All Rotary Screw Air Compressors
Global Industrial
Tankless Rotary Screw Compressor w/Dryer, 10 HP, 1 Phase, 230V
Mfr # 133690
Zoro # G108825779
product price: $11,455.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$11,455.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Stand Alone
- Overall Length 35 in
- Overall Height 41 in
- Voltage 208/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133690
- Zoro # G108825779
- UPC # 707022481786
- Country of Origin Turkey
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 35 in |
Overall Height | 41 in |
Details
Item - Air Compressor | Rotary Screw |
Tank Style - Air Compressor | Stand Alone |
Voltage | 208/230 |
Description
The Global Industrial, Tankless Rotary Screw Air Compressor with Dryer offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. Users also have the ability to remove the insulated doors for faster servicing and set pressures, alarms, and schedules for their convenience. Overall measurements: 35 L x 24 W x 41 H. The dryer is not pre-installed and must be attached by the purchaser. The Global Industrial, Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM. Overall measurements: 22 L x 13 W x 23 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- KRAFT TOOL Fresno Trowel, Round End, 18x5", 1/2" R (CC618FE)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 7.5 TMD-1)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, Dryer, 3 HP (QRS 3.0 HPD-1 TM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- CHICAGO PNEUMATIC Rotary Screw Air Comp, 3 HP, Tank Mount (QRS 3.0 HP-1 TM)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- Global Industrial Rotary Screw Air Compressors