Shop All Rotary Screw Air Compressors
Global Industrial
Tankless Rotary Screw Air Compressor, 7.5 HP, 1 Phase, 230V
Mfr # B2811238
Zoro # G808826755
product price: $8,940.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$8,940.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Vertical
- Voltage 208/230
- Overall Length 35 in
- Overall Height 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2811238
- Zoro # G808826755
- UPC # 810070050856
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 35 in |
Overall Height | 41 in |
Details
Item - Air Compressor | Rotary Screw |
Tank Style - Air Compressor | Vertical |
Voltage | 208/230 |
Description
The Global Industrial, Tankless Rotary Screw Air Compressor offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. You will also have the ability to remove the insulated doors for faster servicing in addition to setting pressures, alarms, and schedules for convenience. Overall measurements: 35 L x 24 W x 41 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 19 inch OD (23V1900SK)
- GATES 3327 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B128)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 125 PSI Air Compressor (AS-15253BM)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 1Ph (QRS 5 HP)
- INGERSOLL-RAND Rotary Screw Air Compressor, 5 HP, 1 Ph (UP6-5-125/80-230-1)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q13160VQ (Q13160VQ)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- QUINCY COMPRESSOR QGS 25-HP 132gal Tank Mnted Rotry Scrw Air Comprssor w/Dryer Triv/3/60 (QGS 25 TMD-3)
- Global Industrial Rotary Screw Air Compressors