Shop All Rotary Screw Air Compressors
Global Industrial
Tankless Rotary Screw Air Compressor, 10 HP, 1 Phase, 230V
Mfr # B2811237
Zoro # G908826686
product price: $11,286.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,286.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Stand Alone
- Overall Length 35 in
- Overall Height 41 in
- Voltage 208/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2811237
- Zoro # G908826686
- UPC # 810070050825
- Country of Origin Italy
- Category Rotary Screw Air Compressors
Dimensions
Overall Length | 35 in |
Overall Height | 41 in |
Details
Item - Air Compressor | Rotary Screw |
Tank Style - Air Compressor | Stand Alone |
Voltage | 208/230 |
Description
The Global Industrial, Tankless Rotary Screw Air Compressor offers superior performance and quiet operation and is designed to provide years of reliable service. Its solid steel construction and powder coated finish is durable and will prevent rust overtime. This tankless compressor is equipped with a temperature display, master monitoring, and auto start if the power suddenly goes out in your home, office, or commercial space. Users also have the ability to remove the insulated doors for faster servicing and set pressures, alarms, and schedules for their convenience. Overall measurements: 35 L x 24 W x 41 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX1250-4 Power-Wedge Cog-Band (R5VX1250-4)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 640mm PL, T80 (640-P8M-15)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- GLOBAL INDUSTRIAL Tankless Rotary Screw Compressor w/Dryer, 7.5 HP, 1 Phase, 230V (133689)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3 (QGS 10 HP-3)
- ABAC 15 HP Base Mount 208-230- 460 Volt Three Phase Rotary Screw 175 PSI Air Compressor (AS-15753BM)
- ABAC 5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-5501TMD)
- QUINCY COMPRESSOR QGS 20-HP 132gal Tank Mnted Rotry Scrw Air Comprssor W/Dryer Triv/3/60 (QGS 20 TMD-3)
- ABAC 7.5 HPTank Mount 230 Volt Single Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-7.5501TMD)
- ABAC 10 HP Tank Mount 208-230- 460 V, 3 Phase Rotary Screw 71 Gallon 150 PSI Air Compressor w/Dryer (AS-10503TMD)
- Global Industrial Air Compressors