Shop All Packing Tape Dispensers
Global Industrial
Tabletop Label Protection Dispenser, 4W
Mfr # 412629
Zoro # G208654156
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Power Requirements Manual
- Material Plastic/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412629
- Zoro # G208654156
- UPC # 707022468701
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Label Protection Tape Dispenser |
Color | Blue |
Power Requirements | Manual |
Material | Plastic/Steel |
Description
Improve your business operations with the Global Industrial, Tabletop Label Protection Dispenser. This dispenser, made of sturdy plastic construction, is ideal for use on packing lists, sales slips, and labels in work environments such as warehouses, shipping, and distribution centers. Compatible with 4 wide tape roll with 3 inner core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- GENERAL Paper Bags, 50 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, Kraft, PK500 (30906)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 3W (412578)
- GLOBAL INDUSTRIAL Handheld Strapping Tape Dispenser, Plastic, 1W (412624)
- GLOBAL INDUSTRIAL Table Top Multi Roll Tape Dispenser, 2W (412627)
- GLOBAL INDUSTRIAL 2 Packaging Tape Dispenser With Adjustable Tape Brake (T15008)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2in-3inW Tape (412477)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- Global Industrial Packing Tape Dispensers