Shop All Folding Chair & Table Carts
Global Industrial
Table Cart For 48 and 60 Round Folding Tables, 10 Table Capacity
Mfr # 250746
Zoro # G108619798
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 48 in
- Overall Height 39 in
- Frame Material Steel
- Overall Depth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250746
- Zoro # G108619798
- UPC # 707022369428
- Country of Origin China
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 48 in |
Overall Width | 48 in |
Overall Height | 39 in |
Overall Depth | 28 |
Details
Frame Material | Steel |
Color | Brown |
Description
This table cart provides for the vertical storage and transportation of 48 and 60 round plastic or laminate tables. The table cart has 4 casters: 2 swivel and 2 stationary. Built with 3 tubular handles 2 on each side and 1 for pushing - providing stability and ease of handling. Constructed of powder coated steel. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- BAXTON STUDIO Elston Mid-Century Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (193-11486-ZORO)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 12 Table Capacity (506744)
- GLOBAL INDUSTRIAL Multi-Use Table Transport Dolly Cart, 10 table capacity (B2217192)
- GLOBAL INDUSTRIAL Table Cart For Rectangular Folding Tables, 10 Table Capacity (506746)
- CORRELL Table Trucks (C1996-01)
- ZORO SELECT Folding Chair Dolly, 1000 lb. Load Capacity, Holds 35 Chairs (3KYH7)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- Global Industrial Seating